Motion
G1616GS-1/2

BOSTON GEAR
G1616GS-1/2

Guide Roll Bearing, Flanged, Nylatron GS, 1/2' ID
Mi Item #00804947
MFR #G1616GS-1/2
Price$67.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
G1616GS-1/2

Guide Roll Bearing, Flanged, Nylatron GS, 1/2' ID
Mi Item #00804947
MFR #G1616GS-1/2

Mfr description
G1616GS 1/2 NYLON GUIDE ROLL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.87/each

Specifications

Dimensions

  • Bearing Outside Diameter  
    3.00 in
  • Bore Size  
    1/2 in
  • Compatible Tubing Outside Diameter
    2 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    1 in
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Moly-Filled Nylon
  • Bore Shape
    Round
  • Closure Type
    Open
  • Compatible Tubing Gauge
    16 ga
  • Type Of Bearing
    Roll End Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)