Overview
Mfr description
H601A-005-TK TEST KIT
- Direct reading test kit
- Install in any position
- 360° rotatable guard/scale
- Easier-to-read linear scale
- No flow straighteners or special piping required
- Relatively insensitive to shock and vibration
- Good viscosity stability
- Temperature up to 240°F (115°C)
- Accuracy ±2% full scale
- Repeatability ±1%
- Calibrated for 0.876 SG
- Stainless steel material and other media types available, contact your local Mi branch
- Manufacturer: Hedland
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data