Motion
G1616GS-5/8

BOSTON GEAR
G1616GS-5/8

Guide Roll Bearing, Flanged, Nylatron GS, 5/8' ID
MI ITEM #00804969
MFR #G1616GS-5/8
Price$51.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
G1616GS-5/8

Guide Roll Bearing, Flanged, Nylatron GS, 5/8' ID
MI ITEM #00804969
MFR #G1616GS-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.77/each

Specifications

Dimensions

  • Bearing Outside Diameter  
    3.00 in
  • Bore Size  
    5/8 in
  • Compatible Tubing Outside Diameter
    2 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    1 in
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Moly-Filled Nylon
  • Bore Shape
    Round
  • Closure Type
    Open
  • Compatible Tubing Gauge
    16 ga
  • Type Of Bearing
    Roll End Bearing

Overview

Mfr description
G1616GS 5/8 NYLON GUIDE ROLL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought