Motion
H601A-015-TK
Flow Rate Hydraulic Flow Meter - Hydraulic, 1 gpm Port Size, SAE, Female, 15 gpm Max Flow
MI ITEM #00804993
MFR #H601A-015-TK
Price$1,042.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Hydraulic, 1 gpm Port Size, SAE, Female, 15 gpm Max Flow
MI ITEM #00804993
MFR #H601A-015-TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,042.83/each

Specifications

Dimensions

  • Minimum Flow Rate
    1 gpm
  • Port Size
    SAE 10 (7/8–14 UNF)

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    3500 psi
  • Operating Medium
    Hydraulic Fluid
  • Thread Standard
    SAE

Overview

Mfr description
H601A-015-TK TEST KIT
  • Petroleum media
  • Direct reading test kit
  • Install in any position
  • 360° rotatable guard/scale
  • Easier-to-read linear scale
  • No flow straighteners or special piping required
  • Relatively insensitive to shock and vibration
  • Good viscosity stability
  • Temperature up to 240°F
  • Accuracy ±2% full scale
  • Repeatability ±1%
  • Special scales available
  • Calibrated for .876 SG
  • Maximum pressure 3,500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text