Motion
GS58-7
Bearing, Plain Cylindrical, Nylatron Plastic, 5/16" ID
MI ITEM #00805003
MFR #GS58-7
List Price$22.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Plain Cylindrical, Nylatron Plastic, 5/16" ID
MI ITEM #00805003
MFR #GS58-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.32/each for your price

Overview

Mfr description
GS58-7 NYLON SLEEVE BEARING

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Moly-Filled Nylon
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Groove Plug Type
    None
  • Operating Temperature Range
    Maximum of +225 °F
  • Maximum PV Value
    4000
  • Max V Value
    300 fp/min
  • Material Specification
    BOSTonE
  • Weight
    0.01 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought