Motion
H701A-002-HT
Hydraulic Flow Meter - 0.2 gpm Port Size, SAE, 2 gpm Max Flow
MI ITEM #00805080
MFR #H701A-002-HT
Your Price$774.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Flow Meter - 0.2 gpm Port Size, SAE, 2 gpm Max Flow
MI ITEM #00805080
MFR #H701A-002-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$774.77/each(List $866.58)

Overview

Mfr description
H701A-002-HT FLOW METER
  • Direct reading
  • Install in any position
  • 360° rotatable guard/scale
  • Easier-to-read linear scale
  • No flow straighteners or special piping required
  • Relatively insensitive to shock and vibration
  • Good viscosity stability
  • Temperature up to 500°F
  • Accuracy ±2% full scale
  • Repeatability ±1%
  • Special scales available
  • Calibrated for 0.876 SG
  • Aluminum housing
  • Maximum pressure: 3,500 psi
  • Manufacturer: Hedland

Specifications

  • Thread Standard
    SAE
  • Minimum Flow Rate
    0.2 gpm
  • Action
    Direct
  • Maximum Flow Rate
    2 gpm
  • Max Operating Temperature
    240 °F
  • Operating Medium
    Hydraulic Fluid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text