Motion
H701A-010-HT
Variable Area Flow Meter - 1 gpm Port Size, SAE, Female, 10 gpm Max Flow
Mi Item #00805122
MFR #H701A-010-HT
Price$711.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Area Flow Meter - 1 gpm Port Size, SAE, Female, 10 gpm Max Flow
Mi Item #00805122
MFR #H701A-010-HT

Mfr description
H701A-010-HT FLOW METER
  • Petroleum
  • Direct reading
  • Install in any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$711.19/each

Specifications

Dimensions

  • Minimum Flow Rate
    1 gpm

Details

  • Action
    Direct
  • Connection Gender
    Female
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    3,500 psi psi
  • Operating Medium
    Hydraulic Fluid
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)