Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
06UCFN2A1.4AC

In-Line Helical Concentric Gear Box - Double Reduction, 1.446:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Flange Mount, Cast Iron Housing Material
MI ITEM #00805217
MFR #06UCFN2A1.4AC

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06UCFN2A1.4A C ULTRAMITE 1.446:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    1.446:1
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Reduction
    Double
  • Mounting
    Flange Mount
  • Manufacturer Reducer Size
    06
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    2500.000 @ 3500 rpm input
  • Maximum Output Torque
    1050 in-lbs @ 500 rpm
  • Max Input Horsepower
    25.900 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Length
    10.6 in
  • UPC_NO
    782934059568
  • Weight
    165.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text