Overview
Mfr description
06UCFN2A2.8A C ULTRAMITE 2.812:1
Specifications
- Reducer TypeInline Concentric
- Ratio2.812:1
- Input TypeSolid Shaft
- Input Size0.7500 in
- ReductionDouble
- MountingFlange Mount
- Manufacturer Reducer Size06
- Housing MaterialCast Iron
- Maximum Output RPM1250.000 @ 3500 rpm input
- Maximum Output Torque2040 in-lbs @ 500 rpm
- Max Input Horsepower25.400 hp @ 3500 rpm
- Standards MetAGMA, ISO
- Housing Length10.6 in
- UPC_NO782934059681
- Weight165.24 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data