Specifications
Dimensions
- Continuous Torque2662 in
- Inlet And Outlet Port SizeManifold Ports 5/16-18 UNC Thread
- Intermittent Torque3191 in
- Motor Port SizeManifold
- Output Shaft Size1 in Tapered - Woodruff Key - Nut
Details
- Actual Mounting Flange4 Bolt Std: 44.4 [1.75] Dia. X 3.0 [.12] Pilot, .375-16 Mounting
- Actual Output Shaft25.4 [1.00] Dia. Tapered With Woodruff Key And Nut, 34.93 [1.375] Taper Length And 164.3 [6.47] Overall Length
- Actual Port TypeManifold (.3125-18 Unc Thd.)
- Case DrainNo Case Drain
- Continuous Flow Rate15 gpm
- Continuous Pressure1900 psi
- Displacement10.10 in³/r
- Intermittent Flow Rate20 gpm
- Intermittent Pressure2300 psi
- Max Operating Temperature180 °F
- Maximum RPM-Continuous792 rpm
- Motor Port TypeManifold (5/16-18 UNC Bolt Threads)
- Mounting Type4-Bolt Flange - 1.75 in Pilot
- Repair Parts Drawing#6-125
- Replacement Bearing Race008, 009 & 010 Design - 7462-000
- Replacement Buna Seal Kit008 Design - 60533-000, 009 & 010 Design - 60539-000
- Replacement Drive - Sold Separately010 Design - 8664-000
- Replacement Geroler - Sold Separately010 Design - 8632-004
- Replacement Long Cap Screw Cap End010 Design - 16294-200 - 7 Required
- Replacement Mounting Flange010 & 009 Design 22000-002, 008 Design 7464-000
- Replacement Needle Thrust Bearing008, 009 & 010 Design - 7537-000
- Replacement Output Shaft010 Design - 7360-018
- Replacement Rear Housing008, 009 & 010 Design - 8631-003
- Replacement Short Cap Screw Mnt End008, 009 & 010 Design - 16292-088 - 4 Required
- Replacement Viton Seal Kit008 Design - 60534-000, 009 & 010 Design - 60546-000
- Seal TypeStandard
- SeriesS-Series
- Shaft TypeTapered
Overview
Mfr description
103-1308 MOTOR
- Constant clearance Geroler‚ design
- Three moving components (gerotor, drive, shaft)
- Optimized drive running angle
- Three-zone pressure design (inlet, return and case)
- Variety of displacements, shafts and mounts
- Special options to meet customer needs