Motion
5727405280

AVENTICS
5727405280

Solenoid Operated Air Control Valve - 4-Way, Piloted Solenoid, 230 V ac, Single Solenoid, Body Ported
MI ITEM #00805525
MFR #5727405280
List Price$125.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5727405280

Solenoid Operated Air Control Valve - 4-Way, Piloted Solenoid, 230 V ac, Single Solenoid, Body Ported
MI ITEM #00805525
MFR #5727405280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.66/each for your price

Overview

Mfr description
5727405280 VALVE VALVE

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    230 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    -13 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile Rubber
  • Operating Medium
    Compressed Air
  • Flow Direction
    4-Way
  • Flow Rate
    24.72 cfm
  • Port Sizes
    1/2 BSPP
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Body Material
    Polyarylamide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought