Motion
NF68-4
Bearing, BOStonE, flanged type bearing, Molded Nylon, 3/8" ID
MI ITEM #00805744
MFR #NF68-4
List Price$9.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, BOStonE, flanged type bearing, Molded Nylon, 3/8" ID
MI ITEM #00805744
MFR #NF68-4

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9.41/each for your price

Overview

Mfr description
NF68 4 NYLON FLANGE BEARING

Specifications

  • Height
    0.4
  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    Nylon Lining
  • Length
    0.4
  • Bore Diameter
  • Width
    0.4
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Groove Plug Type
    None
  • Operating Temperature Range
    Maximum of +225 °F
  • Maximum PV Value
    20000
  • Max V Value
    400 fp/min
  • Material Specification
    BOSTonE
  • Weight
    0.003
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text