Motion
02416
Extreme Temperature Chain or Cable Lubricant - 11 oz, 0 to +300 °F, Black/Gray Color
Mi Item #00805759
MFR #02416
Price$33.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Temperature Chain or Cable Lubricant - 11 oz, 0 to +300 °F, Black/Gray Color
Mi Item #00805759
MFR #02416

Mfr description
02416 (C02416) CHAIN MATE & WIRE ROPE
  • Fortified with molybdenum disulfide
  • Increases chain and wire rope life
  • Effective under extreme pressure and temperature ranges
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$33.26/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Weight
    12.00 lbs

Details

  • Application
    Cable, Chain
  • Color
    Black/Gray
  • Manufacturer Catalog Number
    02416
  • Manufacturer Product Page
  • Product Types
    Aerosol Spray
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    0 to +300 °F
  • Type
    Extreme Temperature
  • UPC_NO
    078827024165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)