Motion
NF1113-6-1/2

BOSTON GEAR
NF1113-6-1/2

Bearing, BOStonE, flanged type bearing, Molded Nylon, 6 1/2" ID
Mi Item #00805863
MFR #NF1113-6-1/2
Price$18.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
NF1113-6-1/2

Bearing, BOStonE, flanged type bearing, Molded Nylon, 6 1/2" ID
Mi Item #00805863
MFR #NF1113-6-1/2

Mfr description
NF1113 6 1/2 NYLON FLANGE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.85/each

Specifications

Dimensions

  • Flange Diameter  
    1.0000 in
  • Inside Diameter
    0.6875 in
  • Maximum PV Value
    20000
  • Outside Diameter  
    0.8125 in
  • Overall Length  
    0.8125 in
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Nylon
  • Groove Plug Type
    None
  • Material Specification
    BOSTonE
  • Max V Value
    400 fp/min
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • UPC_NO
    781711569054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)