Motion
NF1416-8

BOSTON GEAR
NF1416-8

Bearing, BOStonE, flanged type bearing, Molded Nylon, 7/8" ID
MI ITEM #00805927
MFR #NF1416-8
Price$19.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
NF1416-8

Bearing, BOStonE, flanged type bearing, Molded Nylon, 7/8" ID
MI ITEM #00805927
MFR #NF1416-8

Mfr description
NF1416 8 NYLON FLANGE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.91/each

Specifications

Dimensions

  • Flange Diameter  
    1.1875 in
  • Inside Diameter
    0.8750 in
  • Maximum PV Value
    20000
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    1.0000 in
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Nylon
  • Groove Plug Type
    None
  • Material Specification
    BOSTonE
  • Max V Value
    400 fp/min
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • UPC_NO
    781711569085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)