Motion
35 SOLUBLE OIL 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
35 SOLUBLE OIL 5GAL PAIL

Fiske Series Cutting & Grinding Oil - Type: Cutting & Grinding, 5 gal, Pail, 46 ISO
Mi Item #00806223
MFR #35 SOLUBLE OIL 5GAL PAIL
Price$248.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
35 SOLUBLE OIL 5GAL PAIL

Fiske Series Cutting & Grinding Oil - Type: Cutting & Grinding, 5 gal, Pail, 46 ISO
Mi Item #00806223
MFR #35 SOLUBLE OIL 5GAL PAIL

Mfr description
L0576-060 CUTTING OIL 35 5GAL PAIL
  • Operator Friendly
  • Sulfur and Chlorine Free
  • Low Foaming
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$248.66/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    46
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    2 yr
  • Weight
    41.00 lbs

Details

  • Additional Applications
    Drilling, Milling, Reaming, Sawing, Surface Grinding, Tapping, Turning
  • Application
    Cutting Fluid
  • Base Material
    Soluble Oil
  • Base Type
    Mineral
  • Color
    Brown Clear Liquid
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Features & Benefits
    •Operator Friendly •Sulfur and Chlorine Free •Low Foaming
  • Flash Point
    179°C/355 °F
  • Food Grade
    No
  • Formula Type
    Water Soluble
  • Manufacturer Upc Number
    089215557608
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Material Application
    All Metals Except Magnesium
  • Oil Type
    Cutting Oil
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    No. 35
  • Type
    Cutting & Grinding
  • UPC_NO
    089215557608
  • Viscosity
    46
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)