Motion
NS1618-9

BOSTON GEAR
NS1618-9

Bearing, BOStonE, plain cylindrical bearing, Molded Nylon, 1" ID
MI ITEM #00806250
MFR #NS1618-9
Your Price$15.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
NS1618-9

Bearing, BOStonE, plain cylindrical bearing, Molded Nylon, 1" ID
MI ITEM #00806250
MFR #NS1618-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.39/each(List $21.24)

Overview

Mfr description
NS1618 9 NYLON SLEEVE BEARING

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Nylon Lining
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Groove Plug Type
    None
  • Operating Temperature Range
    Maximum of +225 °F
  • Maximum PV Value
    3000
  • Max V Value
    300 fp/min
  • Material Specification
    BOSTonE
  • Weight
    0.01 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought