Motion
NT1016
Bearing, BOStonE, thrust type, Molded Nylon, 5/8" ID
Mi Item #00806327
MFR #NT1016
Price$10.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, BOStonE, thrust type, Molded Nylon, 5/8" ID
Mi Item #00806327
MFR #NT1016

Mfr description
NT1016 NYLON THRUST BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.96/each

Specifications

Dimensions

  • Inside Diameter  
    0.6250 in
  • Maximum PV Value
    20000
  • Outside Diameter  
    1.0000 in
  • Overall Thickness
    0.0938 in

Details

  • Bearing Material
    Nylon
  • Max V Value
    400 fp/min
  • Operating Temperature Range
    Maximum of +225 °F
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)