Motion
NT1217
Bearing, BOStonE, thrust type, Molded Nylon, 3/4" ID
MI ITEM #00806359
MFR #NT1217
Your Price$10.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, BOStonE, thrust type, Molded Nylon, 3/4" ID
MI ITEM #00806359
MFR #NT1217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.82/each(List $15.48)

Overview

Mfr description
NT1217 NYLON THRUST BEARING

Specifications

  • Bearing Material
    Nylon
  • Inside Diameter
  • Outside Diameter
  • Plug Type
    No Plugs
  • Operating Temperature Range
    Maximum of +225 °F
  • Maximum PV Value
    20000
  • Max V Value
    400 fp/min
  • Weight
    0.01
  • Height
    1.7
  • Length
    6.1
  • Width
    5.85
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text