Motion
2452
Double Lip Grease Seal - Solid, 0.250 in Shaft Dia., 0.499 in OD, 0.188 in Overall Width, HMA14 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #00806398
MFR #2452
Price$23.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Grease Seal - Solid, 0.250 in Shaft Dia., 0.499 in OD, 0.188 in Overall Width, HMA14 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #00806398
MFR #2452

Mfr description
2452 OIL SEAL
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.33/each

Specifications

Dimensions

  • Outside Diameter
    0.499 in
  • Overall Width
    0.188 in
  • Shaft Diameter
    0.250 in
  • Weight
    0.03 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400060;400061;400064;400065
  • Construction Description
    Grease seal
  • Design Type
    HMA14
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311002387
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    3 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Grease lubricated agriculture equipment, wheel ends, axles, rollers and conveyors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)