Motion
C2-10R
Mechanical Air Control Valve - Body Ported, 5 Port, 3 (Pressure Center) Position, Rod Lever Operated
MI ITEM #00806409
MFR #C2-10R
List Price$1,660.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - Body Ported, 5 Port, 3 (Pressure Center) Position, Rod Lever Operated
MI ITEM #00806409
MFR #C2-10R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,660.49/each for your price

Overview

Mfr description
C2-10R VALVE -OLD 425-23 PRS

Specifications

  • Piping Type
    Body Ported
  • Flow Direction
    4-Way
  • Actuator Type
    Rod Lever
  • Maximum Operating Pressure
    +120 psi
  • Flow Coefficient Cv Flow Factor Kv
    0.75 Cv
  • Operating Temperature Range
    -20 to +212 °F
  • Operating Pressure Range
    Maximum of +120 psi
  • Operating Medium
    Air
  • Port 1 Size/Type
    1/4 NPT
  • Port 2 Size/Type
    1/8 NPT (Pilot)
  • Valve Function
    Spool
  • Body Material
    Aluminum
  • Overall Length
    6-1/4 in
  • Overall Width
    2 in
  • Overall Height
    8-7/8 in
  • Port Gender
    Female
  • Port Connection Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text