Motion
07UCFN2A2.2AE

FALK
07UCFN2A2.2AE

In-Line Helical Concentric Gear Box - Double Reduction, 2.261:1 Ratio, Solid Shaft Input Type, 0.8750 in Input Size, Flange Mount, Cast Iron Housing Material
Mi Item #00807272
MFR #07UCFN2A2.2AE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
07UCFN2A2.2AE

In-Line Helical Concentric Gear Box - Double Reduction, 2.261:1 Ratio, Solid Shaft Input Type, 0.8750 in Input Size, Flange Mount, Cast Iron Housing Material
Mi Item #00807272
MFR #07UCFN2A2.2AE

Mfr description
07UCFN2A2.2A E ULTRAMITE 2.261:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Length
    12.2 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    07
  • Maximum Output RPM
    1590.910 @ 3500 rpm input
  • Maximum Output Torque
    1680 in-lbs @ 500 rpm
  • Ratio
    2.261:1
  • Weight
    285.12 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    42.300 hp @ 3500 rpm
  • Mounting
    Flange Mount
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934060830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)