Motion
02516
Extreme Pressure Dry Film or Powder Lubricant - Aerosol Can, 11 oz
Mi Item #00807375
MFR #02516
Price$45.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Pressure Dry Film or Powder Lubricant - Aerosol Can, 11 oz
Mi Item #00807375
MFR #02516

Mfr description
02516 (C02516) FORCE 842 DRY MOLY
  • Prevents seizure of parts
  • Resists dust and dirt
  • Works under high temperatures 842°F (450°C) and pressures to 100,000 psi (6890 Bars)
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$45.77/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Specific Gravity
    0.74 to 0.76
  • VOC Content
    0.95
  • Weight
    11.00 lbs

Details

  • Additional Details
    Water And Chemical Resistant
  • Color
    Gray
  • Composition
    2,2-Dimethylbutane, 2,3-Dimethylbutane, 2-Methylpentane, 3-Methylpentane, Isopropanol, Liquified Petroleum Gas, n-Hexane, 1,2,4-Trimethylbenzene
  • Container Type
    Aerosol Can
  • Flammability
    Flammable
  • Flash Point
    1.4 °F
  • Manufacturer Product Page
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    Maximum of +842 °F
  • Type
    Extreme Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)