Motion
1200 1/1 D SP 10"

HUB CITY INC
1200 1/1 D SP 10"

1200 1/1 D SP 10" Right Angle Bevel Speed Reducer - Spiral Gear Type, 1200 Reducer Size, Single, 1:1 Ratio, Left Hand Output Direction, 2.5000 in, Solid Shaft Input, 2.5000 in, Solid Shaft Output
MI ITEM #00807453
MFR #1200 1/1 D SP 10"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
1200 1/1 D SP 10"

1200 1/1 D SP 10" Right Angle Bevel Speed Reducer - Spiral Gear Type, 1200 Reducer Size, Single, 1:1 Ratio, Left Hand Output Direction, 2.5000 in, Solid Shaft Input, 2.5000 in, Solid Shaft Output
MI ITEM #00807453
MFR #1200 1/1 D SP 10"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1200 1/1 D,E SP 10 GEAR BOX
  • Rugged ductile iron housing provides maximum gear and bearing support
  • High alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    1200
  • Reduction
    Single
  • Ratio
    1:1
  • Output Direction
    Left Hand
  • Input Type
    Solid Shaft
  • Input Size
    2.5000 in
  • Output Type
    Solid Shaft
  • Output Size
    2.5000 in
  • Style
    D
  • Max Input Horsepower
    380 hp @ 1750 rpm
  • Maximum Output RPM
    1750.0000 rpm
  • Maximum Output Torque
    13685 in-lbs
  • Housing Material
    Ductile Iron
  • Housing Dimensions
    (L)18.25 x (H)12.375 x (W)15.625
  • Housing Height
    24.0000 in
  • Housing Width
    24.0000 in
  • Housing Length
    48.0000 in
  • Nominal Ratio
    1:1
  • Manufacturer Catalog Number
    1200 1/1 D SP 10"
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798010458
  • Shipping Dimensions Height
    24.0000 in
  • Shipping Dimensions Length
    48.0000 in
  • Shipping Dimensions Width
    24.0000 in
  • Weight
    325.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text