Specifications
Dimensions
- Bearing Outside Diameter0.9000 in
- Bore Size0.2500 in
- Overall Width0.5625 in
- Weight0.01 lbs
Details
- Bearing MaterialDelrin
- Bore ShapeRound
- Manufacturer Upc Number781711574966
- Type Of BearingRoll End Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)