Motion
R1370GS
Bearing, BOStonE, roller, Nylatron GS, 1/2" ID
Mi Item #00807544
MFR #R1370GS
Price$25.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, BOStonE, roller, Nylatron GS, 1/2" ID
Mi Item #00807544
MFR #R1370GS

Mfr description
R1370GS PLASTIC ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.89/each

Specifications

Dimensions

  • Bearing Outside Diameter  
    1.3700 in
  • Bore Size  
    0.5000 in
  • Overall Width  
    0.8750 in
  • Weight
    0.03 lbs

Details

  • Bearing Material
    Nylatron GS
  • Bore Shape
    Round
  • Manufacturer Upc Number
    781711575017
  • Type Of Bearing
    Roll End Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)