Specifications
Dimensions
- Housing Width3-3/16 in
- Input Size0.6250 in
- Manufacturer Reducer Size3
- Output Size0.6250 in
- Ratio1:1
- Weight9.50 lbs
Details
- Bevel Gear TypeSpiral
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Manufacturer Upc Number662289239856
- Mounting TypeHorizontal
- Output DirectionRight & Left
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)