Specifications
Dimensions
- Housing Width4.2500 in
- Input Size1.0000 in
- Manufacturer Reducer Size6
- Output Size1.0000 in
- Ratio1:1
- Weight22.70 lbs
Details
- Bevel Gear TypeSpiral
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Manufacturer Upc Number662289200207
- Mounting TypeHorizontal
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)