Overview
Mfr description
R2120GS PLASTIC ROLLER
Specifications
- Type Of BearingRoll End Bearing
- Bore ShapeRound
- Bore Size
- Bearing Outside Diameter
- Overall Width
- Bearing MaterialNylatron GS
- Manufacturer Upc Number781711575093
- Weight0.07 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data