1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
R2370D
Bearing, BOStonE, roller, Delrin, 1/2" ID
MI ITEM #
00807646
MFR #
R2370D
Price
$58.75
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Unit Conveying
Conveyor End Bearings
BOSTON GEAR R2370D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
R2370D
Bearing, BOStonE, roller, Delrin, 1/2" ID
MI ITEM #
00807646
MFR #
R2370D
Mfr description
R2370D PLASTIC ROLLER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$58
.75
/each
Add to Cart
Specifications
Dimensions
Bearing Outside
Diameter
2.3700 in
Bore
Size
0.5000 in
Overall
Width
1.0000 in
Weight
0.10 lbs
Details
Bearing Material
Delrin
Bore Shape
Round
Manufacturer Upc Number
781711575109
Type Of Bearing
Roll End Bearing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items