Motion
9HSB1-SN10

BROWNING
9HSB1-SN10

1251065 Spiral Right Angle Bevel Speed Reducer - Spiral Gear Type, 9 Reducer Size, 1:1 Ratio, 1.0000 in, 1.0000 in
Mi Item #00807714
MFR #9HSB1-SN10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
9HSB1-SN10

1251065 Spiral Right Angle Bevel Speed Reducer - Spiral Gear Type, 9 Reducer Size, 1:1 Ratio, 1.0000 in, 1.0000 in
Mi Item #00807714
MFR #9HSB1-SN10

Mfr description
9HSB1-SN10 C.I. BEVEL GEAR BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Width
    1.0000 in
  • Input Size
    1.0000 in
  • Manufacturer Reducer Size
    9
  • Output Size
    1.0000 in
  • Ratio
    1:1
  • Weight
    27.15 lbs

Details

  • Bevel Gear Type
    Spiral
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    1251065
  • Manufacturer Upc Number
    662289229949
  • Mounting Type
    Horizontal Base
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)