Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
9HB1-SF15

1251503 Right Angle Bevel Gear Reducer - Spiral Gear Type, 9 Reducer Size, 1.5:1 Ratio, SF Output Direction, 1.0000 in, Solid Shaft Input, 1.0000 in, Solid Shaft Output
MI ITEM #00807721
MFR #9HB1-SF15

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
9HB1-SF15 C.I. BEVEL GEAR BOX
  • Rugged cast iron housings, line bored for precise gear and bearing alignment
  • Commercially available tapered roller and ball bearings provide large overhung load capacity
  • Carburized alloy steel gears manufactured to AGMA standards for long life and quiet operation
  • Double lip contact oil seals ride on hardened plunge ground shafts for leak free operation

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    9
  • Ratio
    1.5:1
  • Output Direction
    SF
  • Input Type
    Solid Shaft
  • Input Size
    1.0000 in
  • Output Type
    Solid Shaft
  • Output Size
    1.0000 in
  • Housing Material
    Cast Iron
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    1251503
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289280353
  • Weight
    27.60 lbs
  • Mounting Type
    Horizontal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought