Motion
12HSB1-SF10

BROWNING
12HSB1-SF10

1251081 Speed Reducer - Spiral Gear Type, 12 Reducer Size, 1:1 Ratio, 1.2500 in, Solid Shaft Input, 1.2500 in
MI ITEM #00807775
MFR #12HSB1-SF10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
12HSB1-SF10

1251081 Speed Reducer - Spiral Gear Type, 12 Reducer Size, 1:1 Ratio, 1.2500 in, Solid Shaft Input, 1.2500 in
MI ITEM #00807775
MFR #12HSB1-SF10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12HSB1-SF10 C.I. BEVEL GEAR BOX
  • Rugged cast iron housings, line bored for precise gear and bearing alignment
  • Commercially available tapered roller and ball bearings provide large overhung load capacity
  • Carburized alloy steel gears manufactured to AGMA standards for long life and quiet operation
  • Double lip contact oil seals ride on hardened plunge ground shafts for leak free operation.

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    12
  • Ratio
    1:1
  • Input Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Size
    1.2500 in
  • Housing Material
    Cast Iron
  • Housing Width
    5.6250 in
  • Standards Met
    AGMA
  • Manufacturer Upc Number
    662289289905
  • Weight
    46.70 lbs
  • Mounting Type
    Horizontal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text