Motion
15HSB1-SF15

BROWNING
15HSB1-SF15

1251149 Speed Reducer - Spiral Gear Type, 15 Reducer Size, 1.5:1 Ratio, 1.3750 in, Solid Shaft Input, 1.3750 in
MI ITEM #00807911
MFR #15HSB1-SF15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
15HSB1-SF15

1251149 Speed Reducer - Spiral Gear Type, 15 Reducer Size, 1.5:1 Ratio, 1.3750 in, Solid Shaft Input, 1.3750 in
MI ITEM #00807911
MFR #15HSB1-SF15

Mfr description
15HSB1-SF15 C.I. BEVEL GEAR BOX
  • Rugged cast iron housings, line bored for precise gear and bearing alignment
  • Commercially available tapered roller and ball bearings provide large overhung load capacity
  • Carburized alloy steel gears manufactured to AGMA standards for long life and quiet operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    15
  • Output Size
    1.3750 in
  • Ratio
    1.5:1
  • Weight
    103.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662289119998
  • Mounting Type
    Horizontal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)