Specifications
Dimensions
- Input Size1.3750 in
- Manufacturer Reducer Size15
- Output Size1.3750 in
- Ratio2:1
- Weight106.05 lbs
Details
- Bevel Gear TypeSpiral
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Manufacturer Catalog
- Manufacturer Catalog Number1251750
- Manufacturer Upc Number662289300617
- Mounting TypeHorizontal
- Output DirectionSN
- Output TypeSolid Shaft
- Standards MetAGMA
Overview
Mfr description
15HB1-SN20 C.I. BEVEL GEAR BOX
- Rugged cast iron housings, line bored for precise gear and bearing alignment
- Commercially available tapered roller and ball bearings provide large overhung load capacity
- Carburized alloy steel gears manufactured to AGMA standards for long life and quiet operation
- Double lip contact oil seals ride on hardened plunge ground shafts for leak free operation