Specifications
Dimensions
- Continuous Torque3290 in
- Inlet And Outlet Port Size1/2-14 NPTF Ports Size 8MP
- Intermittent Torque3843 in
- Motor Port Size1/2–14 NPTF
- Output Shaft Size1 in Straight - Woodruff Key
Details
- Actual Mounting Flange4 Bolt Std: 44.4 [1.75] Dia. X 3.0 [.12] Pilot, .375-16 Mounting
- Actual Output Shaft25.4 [1.00] Dia. Straight With Woodruff Key And 1/4-20 Threaded Hole
- Actual Port Type.500-14 Nptf Dryseal Pipe thread Accepts Dryseal Fittings Per Sae J476A
- Case DrainNo Case Drain
- Continuous Flow Rate15 gpm
- Continuous Pressure1700 psi
- Displacement13.70 in³/r
- Intermittent Flow Rate20 gpm
- Intermittent Pressure2050 psi
- Max Operating Temperature180 °F
- Maximum RPM-Continuous963 rpm
- Motor Port TypeNational Pipe Tapered Fuel
- Mounting Type4-Bolt Flange - 1.75 in Pilot
- Repair Parts Drawing#6-125
- Replacement Bearing Race008, 009 & 010 Design - 7462-000
- Replacement Buna Seal Kit008 Design - 60533-000, 009 & 010 Design - 60539-000
- Replacement Drive - Sold Separately010 Design - 22190-000
- Replacement Geroler - Sold Separately010 Design - 8632-025
- Replacement Long Cap Screw Cap End010 Design - 16294-238 - 7 Required
- Replacement Mounting Flange010 & 009 Design 22000-002, 008 Design 7464-000
- Replacement Needle Thrust Bearing008, 009 & 010 Design - 7537-000
- Replacement Output Shaft008, 009 & 010 Design - 7360-001
- Replacement Rear Housing008, 009 & 010 Design - 8631-002
- Replacement Short Cap Screw Mnt End008, 009 & 010 Design - 16292-088 - 4 Required
- Replacement Viton Seal Kit008 Design - 60534-000, 009 & 010 Design - 60546-000
- Seal TypeStandard
- SeriesS-Series
- Shaft TypeStraight
Overview
Mfr description
103-1630 MOTOR
- Constant clearance Geroler‚ design
- Three moving components (gerotor, drive, shaft)
- Optimized drive running angle
- Three-zone pressure design (inlet, return and case)
- Variety of displacements, shafts and mounts
- Special options to meet customer needs