Motion
103-1631-010
Hydraulic Geroler Spool Valve Motor - S-Series, 7.30 in³/r, 2-Bolt Flange - 3.25 in Pilot
MI ITEM #00808006
MFR #103-1631-010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - S-Series, 7.30 in³/r, 2-Bolt Flange - 3.25 in Pilot
MI ITEM #00808006
MFR #103-1631-010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Continuous Torque
    2010 in
  • Inlet And Outlet Port Size
    Straight Thread O-ring SAE 7/8-14 UNF-2B Ports Size 10
  • Intermittent Torque
    2582 in
  • Motor Port Size
    7/8–14 UNF-2B
  • Output Shaft Size
    1 in Tapered - Woodruff Key - Nut

Details

  • Actual Mounting Flange
    2 Bolt Std: 82.6 [3.25] Dia. X 3.0 [.12] Pilot, 13.59 [.535] Dia. Mounting
  • Actual Output Shaft
    25.4 [1.00] Dia. Tapered With Woodruff Key And Nut, 34.93 [1.375] Taper Length And 164.3 [6.47] Overall Length
  • Actual Port Type
    .875-14 Unf-2B O-ring Port, Size 10 Accepts Fittings For Sae J1926
  • Case Drain
    7/16–20 UNF-2B SAE O-Ring Ports
  • Continuous Flow Rate
    15 gpm
  • Continuous Pressure
    2000 psi
  • Displacement
    7.30 in³/r
  • Intermittent Flow Rate
    20 gpm
  • Intermittent Pressure
    2500 psi
  • Max Operating Temperature
    180 °F
  • Maximum RPM-Continuous
    190 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    2-Bolt Flange - 3.25 in Pilot
  • Repair Parts Drawing#
    6-125
  • Replacement Bearing Race
    008, 009 & 010 Design - 7462-000
  • Replacement Buna Seal Kit
    008 Design - 60533-000, 009 & 010 Design - 60539-000
  • Replacement Drive - Sold Separately
    010 Design - 22251-000
  • Replacement Geroler - Sold Separately
    010 Design - 8632-009
  • Replacement Long Cap Screw Cap End
    010 Design - 16294-175 - 7 Required
  • Replacement Mounting Flange
    010 & 009 Design 22000-001, 008 Design 7463-000
  • Replacement Needle Thrust Bearing
    008, 009 & 010 Design - 7537-000
  • Replacement Output Shaft
    010 Design - 7360-018
  • Replacement Rear Housing
    008, 009 & 010 Design - 8631-001
  • Replacement Short Cap Screw Mnt End
    008, 009 & 010 Design - 16292-088 - 4 Required
  • Replacement Viton Seal Kit
    008 Design - 60534-000, 009 & 010 Design - 60546-000
  • Seal Type
    Standard
  • Series
    S-Series
  • Shaft Type
    Tapered

Overview

Mfr description
103-1631-012 MOTOR
  • Constant clearance Geroler‚ design
  • Three moving components (gerotor, drive, shaft)
  • Optimized drive running angle
  • Three-zone pressure design (inlet, return and case)
  • Variety of displacements, shafts and mounts
  • Special options to meet customer needs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought