Motion
280  1/1 A H

HUB CITY INC
280 1/1 A H

280 1/1 A H Parallel Shaft Speed Reducer - Helical Gear, Single Reduction, 1:1 Ratio, 1.2500 in Input Dia., 1.2500 in Output Dia, Cast Iron Housing
MI ITEM #00808027
MFR #280 1/1 A H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
280 1/1 A H

280 1/1 A H Parallel Shaft Speed Reducer - Helical Gear, Single Reduction, 1:1 Ratio, 1.2500 in Input Dia., 1.2500 in Output Dia, Cast Iron Housing
MI ITEM #00808027
MFR #280 1/1 A H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
280 1/1 A H
  • Rugged Cast Iron Housing High Strength Gearing Alloy shafting Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources Heavy duty industrial seals

Specifications

  • Gear Type
    H
  • Center Distance
    5.75 in
  • Reduction
    Single
  • Ratio
    1:1
  • Max Input Horsepower
    91 @ 1750 RPM
  • Input Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid Shaft
  • Output Size
    1.2500 in
  • Maximum Output Torque
    3179 @ 1750 RPM
  • Input Shaft Diameter
    1.25 in
  • Maximum Output RPM
    1750 rpm
  • Housing Material
    Cast Iron
  • Style
    A
  • Manufacturer Reducer Size
    280
  • Service Factor
    1
  • CAD Drawing
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    280 1/1 A H
  • Manufacturer Upc Number
    662798005997
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Input Shaft Type
    Shaft
  • Weight
    62.00 lb
  • Model
    280
  • Output RPM
    1750 rpm
  • Output Shaft Diameter
    1.250 in
  • Output Shaft Insert
    Shaft
  • Product Line
    Parallel Shaft Drive
  • Product Types
    Parallel
  • Ratio Range
    1:1
  • Series
    280
  • Torque Range (in-lbs)
    2500 to 5000 in lbs
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text