Motion
H701A-005-F1
Flow Rate Hydraulic Flow Meter - Electric, 0.5 gpm Port Size, SAE, Female, 5 gpm Max Flow
MI ITEM #00808034
MFR #H701A-005-F1
Your Price$1,058.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Electric, 0.5 gpm Port Size, SAE, Female, 5 gpm Max Flow
MI ITEM #00808034
MFR #H701A-005-F1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,058.56/each(List $1,216.55)

Overview

Mfr description
H701A-005-F1 FLOW METER
  • Automatically signals alarm if flow is too high or too low
  • Automatically opens or closes electrical circuits
  • Triggers warning lights, buzzers and other devices
  • Shuts down pumps and/or other equipment to protect your operation against permanent damage
  • Available from 1/4" to 1-1/2" sizes in aluminum, brass and stainless
  • Installs in any position
  • Easier-to-read linear scale
  • No flow straighteners or special piping requirements
  • Relatively insensitive to shock and vibration
  • Special scales available
  • Aluminum housing
  • Maximum pressure: 3,500 psi

Specifications

  • Thread Standard
    SAE
  • Minimum Flow Rate
    0.5 gpm
  • Connection Gender
    Female
  • Actuation
    Electric
  • Action
    Direct
  • Maximum Flow Rate
    5 gpm
  • Max Operating Temperature
    240 °F
  • Maximum Operating Pressure
    3500 psi
  • Operating Medium
    Hydraulic Fluid
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Flow Metering Type
    Flow Rate
  • End Fitting Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text