Motion
AD3  2/1 C,F SP

HUB CITY INC
AD3 2/1 C,F SP

Right Angle Spiral Bevel Gear Reducer - AD3 Series, Spiral Gear Type, AD3 Reducer Size, Single, 2:1 Ratio, Left or Right Hand Output Direction, 0.7500 in Input Dia., Solid Shaft Input, 0.7500 in Output Dia., Solid Shaft Output
MI ITEM #00808222
MFR #AD3 2/1 C,F SP
Price$2,597.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
AD3 2/1 C,F SP

Right Angle Spiral Bevel Gear Reducer - AD3 Series, Spiral Gear Type, AD3 Reducer Size, Single, 2:1 Ratio, Left or Right Hand Output Direction, 0.7500 in Input Dia., Solid Shaft Input, 0.7500 in Output Dia., Solid Shaft Output
MI ITEM #00808222
MFR #AD3 2/1 C,F SP

Mfr description
AD3 2:1 STYLE C/F BEVEL GEAR DRIVE
  • Cast aluminum housing designed to resist corrosion and provide rigid gear and bearing support
  • Stainless steel or chrome plated shaft provide resistance to corrosion
  • Precision ball bearings to accommodate higher operating speeds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,597.32/each

Specifications

Dimensions

  • Housing Dimensions
    (L)6.86 x (H)3.005 x (W)6
  • Housing Height
    4.0000 in
  • Housing Length
    9.0000 in
  • Housing Width
    9.0000 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    AD3
  • Maximum Output RPM
    875.0000 rpm
  • Maximum Output Torque
    141 in-lbs
  • Nominal Ratio
    2:1
  • Output Size
    0.7500 in
  • Ratio
    2:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    9.0000 in
  • Shipping Dimensions Width
    9.0000 in
  • Weight
    8.25 lbs

Details

  • Bevel Gear Type
    Spiral
  • CAD Drawing
  • Housing Material
    Aluminum
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    AD3 2/1 C,F SP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798004082
  • Max Input Horsepower
    1.96 hp @ 1750 rpm
  • Output Direction
    Left or Right Hand
  • Output RPM
    875 rpm
  • Output Torque
    141
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Series
    AD3
  • Style
    C,F
  • UPC_NO
    662798004082

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)