Overview
Mfr description
DG 02 H 2290 1020-3050 PSI REMOTE RELIEF
- ・Relief valve - remote control\n・Max. operating pressure 25MPa (3,630psi)\n・Max. flow rate up to 16L/min (4 gpm)
Specifications
- Maximum Operating Pressure21 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data