Motion
BG 10 32

YUKEN
BG 10 32

1-1/4" JIS Subplate PO Relief
MI ITEM #00808331
MFR #BG 10 32
List Price$772.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
BG 10 32

1-1/4" JIS Subplate PO Relief
MI ITEM #00808331
MFR #BG 10 32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$772.53/each for your price

Overview

Mfr description
BG 10 32 1-1/4" JIS SUBPLATE PO RELIEF
  • ・Relief valve - pilot operated\n・Max. operating pressure 25MPa (3,630psi)\n・Max. flow rate up to 400L/min (106 gpm)

Specifications

  • Actuation
    Hydraulic
  • Maximum Flow Rate
    400 gpm
  • Maximum Operating Pressure
    3630 psi
  • Port Size
    1-1/4 BSPT
  • Fluid Comp
    Hydraulic Oil
  • Connection Gender
    Female
  • Overall Length
    175 mm
  • Overall Width
    124 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text