Motion
02616
High Temperature Dry Film or Powder Lubricant - Aerosol Can, 11 oz
Mi Item #00808444
MFR #02616
Price$35.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Dry Film or Powder Lubricant - Aerosol Can, 11 oz
Mi Item #00808444
MFR #02616

Mfr description
02616 (C02616) DRY FILM PTFE
  • Provides excellent lubrication
  • Ideal for releasing molded parts
  • Excellent for high temperature applications up to 500°F (260°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$35.24/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Weight
    0.90 lbs

Details

  • Additional Details
    Paintable
  • Color
    White
  • Composition
    Dimethyl Ether, Isopropanol, 1,1,1,2-Tetrafluoroethane
  • Container Type
    Aerosol Can
  • Manufacturer Product Page
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    Maximum of +500 °F
  • Type
    High Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)