Overview
Mfr description
MSB 06 Y 10 MODULAR THROTTLE & CHECK
- ・CETOP D08 modular valves\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 500L/min (132gal/min)\n\n
Specifications
- Maximum Operating Pressure25 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data