Motion
1023
Grip-O-Matic® 2 / 3 Way Reversible Mechanical Jaw Puller - 2 ton Capacity, 4.75 in Spread, 3.38 in Reach
Mi Item #00808646
MFR #1023
Price$265.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grip-O-Matic® 2 / 3 Way Reversible Mechanical Jaw Puller - 2 ton Capacity, 4.75 in Spread, 3.38 in Reach
Mi Item #00808646
MFR #1023

Mfr description
1023 PULLER
  • Grip-O-Matic® feature on all pullers. The harder the pull, the tighter the grip for removing gears, bearings and countless other press fitted parts
  • 2-way, 3-way and 2/3 way combination pullers make it easy to select a specific puller for a specific application
  • Forged from high quality steel, heat treated and subjected to rigorous tests which exceed rated puller capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$265.87/each

Specifications

Dimensions

  • Lower Jaw Thickness
    0.25 in
  • Lower Jaw Width
    0.50 in
  • Reach
    3.38 in
  • Screw Size
    3/8 – 24 x 4-7/8
  • Spread
    4.75 in
  • Upper Jaw Thickness
    0.19 in
  • Upper Jaw Width
    0.13 in
  • Weight
    1.35 lbs

Details

  • Capacity
    2 ton
  • Manufacturer Product Page
  • Number Of Jaws
    2 / 3 Jaw
  • Puller Type
    2 / 3 Way Reversible Jaw Puller
  • UPC_NO
    662536007382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)