Motion
02BCP207GRAT
Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #00808953
MFR #02BCP207GRAT
Price$3,785.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #00808953
MFR #02BCP207GRAT

Mfr description
02BCP207GR PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,785.88/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3 in
  • Bolt Center To Center Length
    10.2500 to 11 in
  • Bore Diameter  
    2-7/16 in
  • Overall Height  
    8.1250 in
  • Overall Length  
    13.0000 in
  • Overall Width
    4.9375 in
  • Weight
    35.38 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    3680 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    37770 lbf
  • Radial Static Load Capacity
    43390 lbf
  • Replacement Bearing
    02 B 207 GR
  • Seal Type
    Triple Lip
  • Series
    02
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316579384872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)