Overview
Mfr description
08UCFN2A1.4N ULTRAMITE 1.449:1
Specifications
- Reducer TypeInline Concentric
- Ratio1.449:1
- Input TypeSolid Shaft
- Input Size1.1250 in
- ReductionDouble
- MountingFlange Mount
- Manufacturer Reducer Size08
- Housing MaterialCast Iron
- Maximum Output RPM2500.000 @ 3500 rpm input
- Maximum Output Torque1670 in-lbs @ 500 rpm
- Max Input Horsepower65.700 hp @ 3500 rpm
- Standards MetAGMA, ISO
- Housing Length15.55 in
- UPC_NO782934062261
- Weight391.68 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data