1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Cooper
02BC4P300GRAT
Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #
00809324
MFR #
02BC4P300GRAT
List Price
$5,401.38
/each
Qty
List Price
$5,401.38
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Mounted Bearings
Pillow Block Bearings
Cooper 02BC4P300GRAT
Cooper
02BC4P300GRAT
Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #
00809324
MFR #
02BC4P300GRAT
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooper
02BC4P300GRAT
Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #
00809324
MFR #
02BC4P300GRAT
Availability:
Factory Order
List Price
$5,401.38
/each
Sign in
for your price
Qty
List Price
$5,401.38
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
02BCP300GR PIL BLK
Offers alternative mounting arrangements for heavy duty applications
Standard cast iron pillow block bases normally have longitudinal bolt slots
Cast steel or other special bases usually have drilled holes
Cooper split
Show More
Specifications
Base Width
5-1/2 in
Base to Bore Centerline
4.4063 in
Bolt Center-to-Center Length
12.4375 to 13.3750 in
Bore Diameter
3.0000 in - 3 in
Bore Type
Round
Duty Type
Heavy Duty
Expansion Type
Non-Expansion Bearing (Fixed)
Finish/Coating
Uncoated
Housing Construction
Split
Housing Material
Cast Iron
Locking Device
Clamp Collar
Lubrication Type
Grease
Maximum RPM
3080 RPM
Mounting Type
4-Bolt Base
Operating Temperature Range
-4 to +212 °F
Overall Height
10.0000 in
Overall Length
15.0000 in, 15.0000 in
Overall Width
5.5000 in
Radial Dynamic Load Capacity
51480 lbf
Radial Static Load Capacity
60250 lbf
Replacement Bearing
02 B 300 GR
Seal Type
Triple Lip
Series
02
Product Type
Pillow Block Roller Bearing Units
Type of Bearing
Split Cylindrical Roller
Weight
58.41 lbs
Base to Bore Centerline
4.4063 in
Bore Diameter
3 in
Expansion Type
Non-Expansion Bearing (Fixed), Non-Expansion Bearing (Fixed)
Housing Material
Cast Iron
Locking Device
Clamp Collar
Mounting Type
4-Bolt Base, 4-Bolt Base
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data