Specifications
Dimensions
- Container Size5 gal (US)
- Weight46.00 lbs
Details
- ConcentrationConcentrated
- FormLiquid
- Manufacturer Product Page
- Product TypesDegreaser
- UPC_NO078827027050
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)