Motion
02BCP408GRAT
Pillow Block Roller Bearing Unit - 4-1/2 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00810091
MFR #02BCP408GRAT
Price$10,713.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 4-1/2 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00810091
MFR #02BCP408GRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,713.49/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.3750 in
  • Base Width
    7 in
  • Bolt Center To Center Length
    17-.5000 to 18.1875 in
  • Bore Diameter  
    4-1/2 in
  • Overall Height  
    14.7500 in
  • Overall Length  
    20.0000 in
  • Overall Width
    6.3750 in
  • Weight
    167.31 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    1820 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    102100 lbf
  • Radial Static Load Capacity
    131100 lbf
  • Replacement Bearing
    02 B 408 GR
  • Seal Type
    Triple Lip
  • Series
    02
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316577552730

Overview

Mfr description
02BCP408GR PIL BLK
  • Offers alternative mounting arrangements for heavy duty applications
  • Standard cast iron pillow block bases normally have longitudinal bolt slots
  • Cast steel or other special bases usually have drilled holes
  • Cooper split

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought